Beli cordless nail gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  2. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  3. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  4. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  5. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  6. BITEC Tacker
    Mulai

    Rp749.900

  7. BOSCH Nail Gun
    Mulai

    Rp11.999.900

    BOSCH Nail Gun
    Deskripsi:
    These cordless nailers run on Bosch batteries of a compatible platform and matching voltage. The batteries can also power other Bosch tools.
  8. TEKIRO Padlock Long Type (Gembok Panjang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp70.900

    TEKIRO Padlock Long Type (Gembok Panjang)
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  9. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  10. MILWAUKEE Staple Gun (Paku Tembak)
    Mulai

    Rp5.699.900

    MILWAUKEE Staple Gun (Paku Tembak)
    Deskripsi:
    These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Voltage (V): 12 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Series: M12 Redlithium
    • Overall Length (inch): 7 1/4
    • Overall Width (inch): 2 1/2
    • Series: M12
    • Clinch Direction: None
    • Features: Adjustable Belt Hook, Compact and Ergonomic Design
    • Firing Mode: Combination
    • For Staple Leg Length (inch): 1/4 to 9/16
    • For Staple Type: Crowned
    • For Staple Width (inch): 3/8
    • Green Environmental Attribute: Product is Rechargeable
    • Housing Material: Plastic
    • Overall Height (inch): 7 1/4
    • Power Source: Cordless
    • Standards: UL Listed
    • Staple Capacity: 89
  11. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  12. Euro Nail Gun
    Mulai

    Rp469.900

    Euro Nail Gun
    Deskripsi:
    Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.
    atribut:
    • Brad Size (mm): 10-30
    • Load Capacity (pcs): 100
    • Operating Pressure (MPa) : 0.4-0.7
  13. STANLEY Brushed Finish Nailer (Mesin Paku Tembak)
    Mulai

    Rp2.899.900

    STANLEY Brushed Finish Nailer (Mesin Paku Tembak)
    Deskripsi:
    LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.
    atribut:
    • Voltage (V): 20
    • Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
  14. Makita Cordless Pin Nailer
    Mulai

    Rp10.999.900

    Makita Cordless Pin Nailer
    atribut:
    • Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
    • Magazine Capacity (mm): 28 (1-1/8inch)
    • Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
    • Sound Pressure Level (dBA): 79
    • Vibration Level (m/s²): 2.5 or less
  15. AEROQUIP Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)
    Mulai

    Rp439.900

    AEROQUIP Crimp Hydraulic Hose Fitting with JIC Connection (Sambungan Lurus)
    Deskripsi:
    Crimp hose fittings with metric connection are used in general purpose applications with petroleum-based fluids, gasoline, fuel, lubricating oils, and other industrial fluids. They connect Eaton Aeroquip series hydraulic hoses to compatible equipment or hoses that have metric threads. Made of steel or carbon steel, these crimp fittings are impact- and wear-resistant, conductive, and durable. They are suitable for environments where corrosion is not a concern. They are secured using an Eaton crimping device for a permanent connection.
    atribut:
    • Hose Fitting A Connection Type: JIC
    • Hose Fitting B Connection Type: Crimp
    • Thread Type: JIC
  16. MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak)
    Mulai

    Rp24.999.900

  17. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  18. Wipro Air Nailer
    Mulai

    Rp699.900

Daftar Harga cordless nail gun Terbaru October 2026
MILWAUKEE Nail Gun (Paku Tembak)Rp9.999.900
SENCO Nail GunRp3.599.900
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
INGCO Cordless Brad NailerRp2.799.900
BOSTITCH Air-Powered Nail GunRp5.199.900
BITEC TackerRp749.900
BOSCH Nail GunRp11.999.900
FISCH Cordless Stapler GunRp429.900
KRISBOW Mesin Paku Tembak MediumRp689.900
TEKIRO Padlock Long Type (Gembok Panjang)Rp70.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait